Motion
C-281-S
Set Screw Collar C-Series - C Series, One Piece - Solid, Stainless Steel - ASTM A582, Plain, 2.1875 in ID, 4.0000 in OD, 1.1250 in Wide
Mi Item #06707738
MFR #C-281-S
Price$187.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - C Series, One Piece - Solid, Stainless Steel - ASTM A582, Plain, 2.1875 in ID, 4.0000 in OD, 1.1250 in Wide
Mi Item #06707738
MFR #C-281-S

Mfr description
C-281-S 2 13/16" ID SET SCREW COLLAR, SS
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.95/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Outside Diameter
    4.0000 in
  • Screw Size
    1/2-13 x 1/2 in
  • Weight
    1.845755 lbs
  • Width
    1.1250 in

Details

  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - T316 stainless steel is highly effective in corrosive environments.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Stainless Steel
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861063842
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Stainless Steel - ASTM F880
  • Type Series
    C
  • UPC_NO
    044861063842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)