Motion
RC-200
Set Screw Coupling - 2.0000 in Bore, 3.3125 in OD, 4.5000 in Overall Length, Steel - ASTM A108 Material, Black Oxide
Mi Item #06707746
MFR #RC-200
Price$197.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 2.0000 in Bore, 3.3125 in OD, 4.5000 in Overall Length, Steel - ASTM A108 Material, Black Oxide
Mi Item #06707746
MFR #RC-200

Mfr description
RC-200 2" ID SET SCREW COUPLING, STL, BO
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.28/each

Specifications

Dimensions

  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Bore Diameter
    2.0000 in
  • Bore Size
    2.0000 in
  • Coupling Length
    4.5000 in
  • Outside Diameter
    3.3125 in
  • Overall Length
    4.5000 in
  • Set Screw Thread Size
    1/2-13 x 1/2
  • Weight
    6.81 lbs

Details

  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Set Screw without Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861065518
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Steel
  • Series
    RC
  • Set Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861065518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)