Motion
2ISCC-143-143-S
Clamp-on Rigid Coupling - 2ISCC Series, Stainless Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #06707747
MFR #2ISCC-143-143-S
List Price$543.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2ISCC Series, Stainless Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #06707747
MFR #2ISCC-143-143-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$543.84/each for your price

Overview

Mfr description
2ISCC-143-143-S 7/16" X 7/16" 2PC CLAMP

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.4375 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    2.6250 in
  • Overall Length
    3.8750 in
  • Screw Material
    Stainless Steel
  • Coupling Length
    3.8750 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • Weight
    2.965246 lbs
  • Bore Diameter
    1.4375 in
  • Manufacturer Upc Number
    044861066324
  • UPC_NO
    044861066324
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text