Motion
C192E-137
Keyless Locking Assembly - 1.3750 in Bore, 2.3750 in OD, 1.9690 in Length, Steel
Mi Item #06707751
MFR #C192E-137
Price$264.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 1.3750 in Bore, 2.3750 in OD, 1.9690 in Length, Steel
Mi Item #06707751
MFR #C192E-137

Mfr description
C192E-137 1.375" ID X 2.375" OD LOCKING
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Bore Size
    1.3750 in
  • Coupling Length  
    1.9690 in
  • Length Through Bore  
    1.7320 in
  • Outside Diameter  
    2.3750 in
  • Screw Size
    M6 x 20
  • Screw Thread Size
    M6 x 20
  • Weight
    1.32 lbs

Details

  • Coupling Type
    Keyless Sleeve
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    6535 psi
  • Manufacturer Upc Number
    044861060018
  • Material
    Steel
  • Maximum Transmitted Torque
    626.9 ft·lb
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C192
  • Torque Capacity
    7523
  • UPC_NO
    044861060018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)