Motion
2ISCC-143-143
Clamp-on Rigid Coupling - 2ISCC Series, Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
Mi Item #06707770
MFR #2ISCC-143-143
Price$213.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2ISCC Series, Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
Mi Item #06707770
MFR #2ISCC-143-143

Mfr description
2ISCC-143-143 7/16" X 7/16" 2PC CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.69/each

Specifications

Dimensions

  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.4375 in
  • Bore Diameter
    1.4375 in
  • Coupling Length
    3.8750 in
  • Outside Diameter
    2.6250 in
  • Overall Length
    3.8750 in
  • Weight
    2.982185 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Manufacturer Upc Number
    044861066317
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Series
    2ISCC
  • UPC_NO
    044861066317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)