Motion
2ISCC-143-143KW
Clamp-on Rigid Coupling - 2ISCC Series, Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
Mi Item #06707771
MFR #2ISCC-143-143KW
Price$272.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2ISCC Series, Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
Mi Item #06707771
MFR #2ISCC-143-143KW

Mfr description
2ISCC-143-143KW 1 7/16X1 7/16 ID STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.67/each

Specifications

Dimensions

  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.4375 in
  • Coupling Length
    3.8750 in
  • Outside Diameter
    2.6250 in
  • Weight
    3.9531 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861069684
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • UPC_NO
    044861069684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)