Motion
2CC-143-143-KW
Clamp-on Rigid Coupling - 2CC Series, Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #06707773
MFR #2CC-143-143-KW
Price$216.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2CC Series, Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #06707773
MFR #2CC-143-143-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.16/each

Specifications

Dimensions

  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.4375 in
  • Bore Diameter
    1.4375 in
  • Coupling Length
    3.7500 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    3.7500 in
  • Weight
    3.0625 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Manufacturer Upc Number
    044861045190
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • UPC_NO
    044861045190

Overview

Mfr description
2CC-143-143-KW 1 7/16X1 7/16 ID STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought