Motion
M1C-32-S
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Stainless Steel - ASTM A582, Plain, 32 mm ID, 2.1250 in OD, 0.5938 in Wide
MI ITEM #06707777
MFR #M1C-32-S
List Price$63.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Stainless Steel - ASTM A582, Plain, 32 mm ID, 2.1250 in OD, 0.5938 in Wide
MI ITEM #06707777
MFR #M1C-32-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.66/each for your price

Overview

Mfr description
M1C-32-S 32MM ID SPLIT W/O RELIEF CUT
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Screw length is approximate
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    32 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    2.1250 in
  • Width
    15 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Stainless Steel
  • Screw Material
    Stainless Steel
  • Screw Size
    M6 x 16
  • Weight
    0.374162 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    M1C-32-S
  • Manufacturer Upc Number
    044861064832
  • UPC_NO
    044861064832
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text