Motion
C192E-087
Keyless Locking Assembly - .8750 in Bore, 1.7500 in OD, 1.3460 in Length, Steel
Mi Item #06707785
MFR #C192E-087
Price$163.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - .8750 in Bore, 1.7500 in OD, 1.3460 in Length, Steel
Mi Item #06707785
MFR #C192E-087

Mfr description
C192E-087 0.875" ID X 1.75" OD LOCKING
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.50/each

Specifications

Dimensions

  • Bore Diameter  
    .8750 in
  • Bore Size
    0.8750 in
  • Coupling Length  
    1.3460 in
  • Length Through Bore  
    1.1100 in
  • Outside Diameter  
    1.7500 in
  • Screw Size
    M6 x 20
  • Screw Thread Size
    M6 x 20
  • Weight
    0.44 lbs

Details

  • Coupling Type
    Keyless Sleeve
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    9489 psi
  • Manufacturer Upc Number
    044861059845
  • Material
    Steel
  • Maximum Transmitted Torque
    249.3 ft·lb
  • Number Of Locking Screws
    5
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C192
  • Torque Capacity
    2992
  • Torque Rating (in-lb)
    2992 in-lb
  • UPC_NO
    044861059845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)