Motion
M2C-38-S
Metric Two-Piece Clamping Collar M2C-Series - M2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 38 mm ID, 2.3750 in OD, 15 mm Wide
MI ITEM #06707788
MFR #M2C-38-S
Price$82.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Clamping Collar M2C-Series - M2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 38 mm ID, 2.3750 in OD, 15 mm Wide
MI ITEM #06707788
MFR #M2C-38-S

Mfr description
M2C-38-S 38MM ID STAINLESS SPLIT 2 PC
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.22/each

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Outside Diameter
    2.3750 in
  • Screw Size
    M6 x 16
  • Weight
    0.3944 lbs
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Stainless Steel
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M2C-38-S
  • Manufacturer Upc Number
    044861964552
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel
  • UPC_NO
    044861964552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)