Motion
RC-200-S
Set Screw Coupling RC-Series - 2.0000 in Bore, 3.3125 in OD, 4.5000 in Overall Length, Stainless Steel - ASTM A582, Plain
MI ITEM #06707799
MFR #RC-200-S
Your Price$383.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling RC-Series - 2.0000 in Bore, 3.3125 in OD, 4.5000 in Overall Length, Stainless Steel - ASTM A582, Plain
MI ITEM #06707799
MFR #RC-200-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$383.25/each(List $440.74)

Overview

Mfr description
RC-200-S 2" ID SET SCREW COUPLING, SS
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    Set Screw without Keyway
  • Bore Size
    2.0000 in
  • Coupling Material
    Stainless Steel - ASTM A582
  • Outside Diameter
    3.3125 in
  • Bore - Side 1
    2.0000 in
  • Bore Diameter
    2.0000 in
  • Overall Length
    4.5000 in
  • Coupling Finish Coating
    Plain
  • Set Screw Thread Size
    1/2-13 x 1/2
  • Set Screw Material
    Stainless Steel - ASTM F880
  • Series
    RC
  • Coupling Length
    4.5000 in
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861065532
  • UPC_NO
    044861065532
  • Weight
    6.771317 lbs
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text