Motion
C133M-280X355
Keyless Locking Rigid Coupling - 280 mm Bore, 355 mm OD, 4.0550 in Length, Steel
Mi Item #06707801
MFR #C133M-280X355
Price$6,581.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 280 mm Bore, 355 mm OD, 4.0550 in Length, Steel
Mi Item #06707801
MFR #C133M-280X355

Mfr description
C133M-280X355 280MM X 355MM LOCKING
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,581.77/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Bore Size
    11.0240 in
  • Coupling Length  
    4.0550 in
  • Length Through Bore  
    3.3460 in
  • Outside Diameter  
    355 mm
  • Screw Size
    M18 x 50
  • Screw Thread Size
    M18 x 50
  • Weight
    50 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    16214 psi
  • Manufacturer Upc Number
    044861058381
  • Material
    Steel
  • Maximum Transmitted Torque
    92692 ft·lb
  • Number Of Locking Screws
    16
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C133
  • Torque Capacity
    92692 ft-lbs
  • UPC_NO
    044861058381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)