Motion
2ISCC143-143SKW
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #06707802
MFR #2ISCC143-143SKW
List Price$690.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #06707802
MFR #2ISCC143-143SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$690.28/each for your price

Overview

Mfr description
2ISCC143-143SKW 3/16" X 3/16" 2PC KW

Specifications

  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.4375 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    2.6250 in
  • Coupling Length
    3.8750 in
  • Weight
    2.965246 lbs
  • Manufacturer Upc Number
    044861066331
  • UPC_NO
    044861066331
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text