Motion
C-318-DT
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 3.1875 in ID, 4.2500 in OD, 1.1250 in Wide
Mi Item #06707805
MFR #C-318-DT
Price$103.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 3.1875 in ID, 4.2500 in OD, 1.1250 in Wide
Mi Item #06707805
MFR #C-318-DT

Mfr description
C-318-DT 3 3/16" ID SET SCREW COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.44/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Outside Diameter
    4.2500 in
  • Screw Size
    1/2-13 x 1/2 in
  • Weight
    1.9375 lbs
  • Width
    1.1250 in

Details

  • Construction
    Solid
  • Finish
    Un-Plated
  • Finish Coating
    Unplated
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    C-318-DT
  • Manufacturer Upc Number
    044861063927
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861063927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)