Motion
2MISCC-09-09SKW
Clamp-on Rigid Coupling - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
Mi Item #06707813
MFR #2MISCC-09-09SKW
Price$253.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
Mi Item #06707813
MFR #2MISCC-09-09SKW

Mfr description
2MISCC-09-09SKW 9MM X 9MM ID 2PC KW
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.69/each

Specifications

Dimensions

  • Bore - Side 1
    9 mm
  • Bore - Side 2
    9 mm
  • Bore Size
    9 mm
  • Coupling Length
    35 mm
  • Keyway - Side 1
    0.1190 in
  • Keyway - Side 2
    0.4090 in
  • Keyway Size
    3 mm x 1.80 mm
  • Outside Diameter
    24 mm
  • Overall Length
    35 mm
  • Screw Thread Size
    M3 x 10
  • Weight
    0.147132 lbs

Details

  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861065266
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • UPC_NO
    044861065266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)