Motion
C192E-075
Keyless Locking Assembly - .7500 in Bore, 1.5000 in OD, 1.2200 in Length, Steel
Mi Item #06707814
MFR #C192E-075
Price$143.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - .7500 in Bore, 1.5000 in OD, 1.2200 in Length, Steel
Mi Item #06707814
MFR #C192E-075

Mfr description
C192E-075 0.75" ID X 1.5" OD LOCKING
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.66/each

Specifications

Dimensions

  • Bore Diameter  
    .7500 in
  • Bore Size
    0.7500 in
  • Coupling Length  
    1.2200 in
  • Length Through Bore  
    0.9840 in
  • Outside Diameter  
    1.5000 in
  • Screw Size
    M6 x 20
  • Screw Thread Size
    M6 x 20
  • Weight
    0.44 lbs

Details

  • Coupling Type
    Keyless Sleeve
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    10348 psi
  • Manufacturer Upc Number
    044861059821
  • Material
    Steel
  • Maximum Transmitted Torque
    171.1 ft·lb
  • Number Of Locking Screws
    4
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Steel
  • Series
    C192
  • Torque Capacity
    2053
  • Torque Rating (in-lb)
    2053 in-lb
  • UPC_NO
    044861059821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)