Motion
C192E-106
Keyless Locking Assembly - 1.0625 in Bore, 2.0000 in OD, 1.4720 in Length, Steel
MI ITEM #06707816
MFR #C192E-106
Price$304.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 1.0625 in Bore, 2.0000 in OD, 1.4720 in Length, Steel
MI ITEM #06707816
MFR #C192E-106

Mfr description
C192E-106 1.0625" ID X 2" OD LOCKING
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Coupling Length  
    1.4720 in
  • Length Through Bore  
    1.2360 in
  • Outside Diameter  
    2.0000 in
  • Screw Thread Size
    M6 x 20
  • Weight
    0.66 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861059920
  • Material
    Steel
  • Maximum Transmitted Torque
    363.6 ft·lb
  • Number Of Locking Screws
    6
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C192
  • UPC_NO
    044861059920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)