Motion
RC-175
Set Screw Coupling - 1.7500 in Bore, 2.7500 in OD, 4.5000 in Overall Length, Steel - ASTM A108 Material, Black Oxide
MI ITEM #06707819
MFR #RC-175
Your Price$133.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 1.7500 in Bore, 2.7500 in OD, 4.5000 in Overall Length, Steel - ASTM A108 Material, Black Oxide
MI ITEM #06707819
MFR #RC-175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$133.16/each(List $153.14)

Overview

Mfr description
RC-175 1 3/4" ID SET SCREW COUPLING
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Set Screw without Keyway
  • Bore Size
    1.7500 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    2.7500 in
  • Bore - Side 1
    1.7500 in
  • Bore - Side 2
    1.7500 in
  • Bore Diameter
    1.7500 in
  • Overall Length
    4.5000 in
  • Coupling Finish Coating
    Black Oxide
  • Set Screw Thread Size
    3/8-16 x 1/2
  • Set Screw Material
    Steel - ASTM F912
  • Series
    RC
  • Coupling Length
    4.5000 in
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861065457
  • UPC_NO
    044861065457
  • Weight
    4.41 lbs
  • Screw Material
    Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought