Motion
C123M-280x355
Keyless Locking Assembly - Metric - 280 mm Bore, 355 mm OD, 4.0550 in Length, Steel
MI ITEM #06707821
MFR #C123M-280x355
Price$6,895.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 280 mm Bore, 355 mm OD, 4.0550 in Length, Steel
MI ITEM #06707821
MFR #C123M-280x355

Mfr description
C123M-280X355 280MM X 355MM LOCKING
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,895.15/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Coupling Length  
    4.0550 in
  • Length Through Bore  
    3.3460 in
  • Outside Diameter  
    355 mm
  • Screw Thread Size
    M18 x 50
  • Weight
    50 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058237
  • Material
    Steel
  • Maximum Transmitted Torque
    92692 ft·lb
  • Number Of Locking Screws
    16
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C123
  • UPC_NO
    044861058237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)