Motion
C123M-300X375
Keyless Locking Rigid Coupling - 300 mm Bore, 375 mm OD, 4.0550 in Length, Steel
Mi Item #06707822
MFR #C123M-300X375
Price$7,894.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 300 mm Bore, 375 mm OD, 4.0550 in Length, Steel
Mi Item #06707822
MFR #C123M-300X375

Mfr description
C123M-300X375 300MM X 375MM LOCKING
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,894.89/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Bore Size
    11.8110 in
  • Coupling Length  
    4.0550 in
  • Length Through Bore  
    3.3460 in
  • Outside Diameter  
    375 mm
  • Screw Size
    M18 x 50
  • Screw Thread Size
    M18 x 50
  • Weight
    80 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Metric Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    22317 psi
  • Manufacturer Upc Number
    044861058244
  • Material
    Steel
  • Maximum Transmitted Torque
    111726 ft·lb
  • Number Of Locking Screws
    18
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C123
  • Torque Capacity
    144398 ft-lbs
  • UPC_NO
    044861058244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)