Motion
2ISCC175-175SKW
Two-Piece Industry Standard Clamping Coupling w/Keyway - 2ISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 1.7500 in, Bore - Side 2: 1.7500 in
MI ITEM #06707833
MFR #2ISCC175-175SKW
Price$837.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Industry Standard Clamping Coupling w/Keyway - 2ISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 1.7500 in, Bore - Side 2: 1.7500 in
MI ITEM #06707833
MFR #2ISCC175-175SKW

Mfr description
2ISCC175-175SKW 1 3/4" X 1 3/4" ID
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$837.49/each

Specifications

Dimensions

  • Bore - Side 1
    1.7500 in
  • Bore - Side 2
    1.7500 in
  • Keyway - Side 1
    0.376 in
  • Keyway - Side 2
    1.9220 in
  • Outside Diameter
    3.1250 in
  • Overall Length
    4.5000 in
  • Screw Thread Size
    3/8-24 x 1
  • Weight
    6.335663 lbs

Details

  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861064665
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • UPC_NO
    044861064665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)