Motion
ISCC-143-143
Clamp-on Rigid Coupling - ISCC Series, Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #06707837
MFR #ISCC-143-143
Your Price$151.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - ISCC Series, Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
MI ITEM #06707837
MFR #ISCC-143-143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.02/each(List $173.67)

Overview

Mfr description
ISCC-143-143 1 PC. CLAMP COUPLING

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.4375 in
  • Coupling Material
    Steel
  • Outside Diameter
    2.6250 in
  • Overall Length
    3.3750 in
  • Screw Material
    Steel
  • Coupling Length
    3.3750 in
  • Series
    ISCC
  • Weight
    3.125 lbs
  • Bore Diameter
    1.4375 in
  • Manufacturer Upc Number
    044861067970
  • UPC_NO
    044861067970
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought