Motion
2CC-100-050-KW
Two-Piece Clamping Coupling Recessed Screw w/Keyway - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.5000 in
MI ITEM #06707839
MFR #2CC-100-050-KW
Your Price$171.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Coupling Recessed Screw w/Keyway - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 1.0000 in, Bore - Side 2: 0.5000 in
MI ITEM #06707839
MFR #2CC-100-050-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.52/each(List $197.25)

Overview

Mfr description
2CC-100-050-KW 1" X 1/2" ID 2PC KW
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Two-Piece Clamp with Keyway
  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    0.5000 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    2.0000 in
  • Overall Length
    3.0000 in
  • Keyway - Side 1
    0.2510 in
  • Keyway - Side 2
    1.1140 in
  • Finish Coating
    Black Oxide
  • Screw Thread Size
    1/4-28 x 5/8
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • Weight
    1.8188 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861067772
  • UPC_NO
    044861067772
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought