Motion
M2C-48-S
Metric Two-Piece Clamping Collar M2C-Series - M2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 48 mm ID, 3.1250 in OD, 19 mm Wide
Mi Item #06707847
MFR #M2C-48-S
Price$94.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Clamping Collar M2C-Series - M2C Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 48 mm ID, 3.1250 in OD, 19 mm Wide
Mi Item #06707847
MFR #M2C-48-S

Mfr description
M2C-48-S 48MM ID 2PC METRIC CLAMP
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.30/each

Specifications

Dimensions

  • Bore Diameter
    48 mm
  • Outside Diameter
    3.1250 in
  • Screw Size
    M8 x 25
  • Weight
    0.876294 lbs
  • Width
    19 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Stainless Steel
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M2C-48-S
  • Manufacturer Upc Number
    044861064955
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel
  • UPC_NO
    044861064955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)