Motion
C600M-100
Keyless Locking Rigid Coupling - Metric - 100 mm Bore, 197 mm OD, 5.2750 in Length, Steel
Mi Item #06707860
MFR #C600M-100
Price$3,031.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - Metric - 100 mm Bore, 197 mm OD, 5.2750 in Length, Steel
Mi Item #06707860
MFR #C600M-100

Mfr description
C600M-100 100MM X 197MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,031.92/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Bore Size
    3.9370 in
  • Coupling Length  
    5.2750 in
  • Length Through Bore  
    4.960 in
  • Outside Diameter  
    197 mm
  • Screw Size
    M12
  • Screw Thread Size
    M12 x 90
  • Weight
    43 lbs

Details

  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058596
  • Material
    Steel
  • Maximum Transmitted Torque
    22833 ft·lb
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • Torque Capacity
    22833 ft-lbs
  • UPC_NO
    044861058596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)