Motion
C123M-14x32
Keyless Locking Assembly - Metric - 14 mm Bore, 32 mm OD, 1.0040 in Length, Steel
MI ITEM #06707866
MFR #C123M-14x32
Your Price$94.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 14 mm Bore, 32 mm OD, 1.0040 in Length, Steel
MI ITEM #06707866
MFR #C123M-14x32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$94.11/each(List $173.16)

Overview

Mfr description
C123M-14X32 14MM X 32MM LOCKING
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Components Move Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    50 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    4
  • Screw Thread Size
    M4 x 12
  • Series
    C123
  • Weight
    0.22 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861057834
  • UPC_NO
    044861057834
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text