Motion
C133M-16x32
Keyless Locking Assembly - Metric - 16 mm Bore, 32 mm OD, 1.0040 in Length, Steel
MI ITEM #06707870
MFR #C133M-16x32
List Price$165.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 16 mm Bore, 32 mm OD, 1.0040 in Length, Steel
MI ITEM #06707870
MFR #C133M-16x32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.32/each for your price

Overview

Mfr description
C133M-16X32 16MM X 32MM LOCKING
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    57 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    4
  • Screw Thread Size
    M4 x 12
  • Series
    C133
  • Weight
    0.25 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058350
  • UPC_NO
    044861058350
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text