Motion
C170M-17x25
Keyless Locking Assembly - Metric - 17 mm Bore, 25 mm OD, 1.7910 in Length, Steel
MI ITEM #06707871
MFR #C170M-17x25
Your Price$158.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 17 mm Bore, 25 mm OD, 1.7910 in Length, Steel
MI ITEM #06707871
MFR #C170M-17x25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.59/each(List $304.50)

Overview

Mfr description
C170M-17X25 17MM X 25MM LOCKING
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    13 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    4
  • Screw Thread Size
    M6 x 16
  • Series
    C170
  • Weight
    0.6 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058480
  • UPC_NO
    044861058480
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text