Motion
C405M-38X75
Keyless Locking Rigid Coupling - 38 mm Bore, 75 mm OD, 2.4410 in Length, Steel
Mi Item #06707873
MFR #C405M-38X75
Price$341.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 38 mm Bore, 75 mm OD, 2.4410 in Length, Steel
Mi Item #06707873
MFR #C405M-38X75

Mfr description
C405M-38X75 38MM X 75MM LOCKING
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.53/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Bore Size
    1.4960 in
  • Coupling Length  
    2.4410 in
  • Length Through Bore  
    2.1260 in
  • Outside Diameter  
    75 mm
  • Screw Size
    M8 x 45
  • Screw Thread Size
    M8 x 45
  • Weight
    2.2 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    21752 psi
  • Manufacturer Upc Number
    044861058510
  • Material
    Steel
  • Maximum Transmitted Torque
    2020 ft·lb
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    2020 ft-lbs
  • UPC_NO
    044861058510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)