Motion
RC-112-A
Set Screw Coupling RC-Series - 1.1250 in Bore, 2.1250 in OD, 3.0000 in Overall Length, Aluminum - ASTM B211, Plain
MI ITEM #06707889
MFR #RC-112-A
List Price$83.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling RC-Series - 1.1250 in Bore, 2.1250 in OD, 3.0000 in Overall Length, Aluminum - ASTM B211, Plain
MI ITEM #06707889
MFR #RC-112-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.91/each for your price

Overview

Mfr description
RC-112-A 1 1/8" ALUM CPLG RIGID
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • Aluminum is lightweight and corrosion resistant

Specifications

  • Coupling Type
    Set Screw without Keyway
  • Bore Size
    1.1250 in
  • Coupling Material
    Aluminum - ASTM B211
  • Outside Diameter
    2.1250 in
  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.1250 in
  • Bore Diameter
    1.1250 in
  • Overall Length
    3.0000 in
  • Coupling Finish Coating
    Plain
  • Set Screw Thread Size
    3/8-16 x 1/2
  • Set Screw Material
    Steel - ASTM F912
  • Series
    RC
  • Coupling Length
    3.0000 in
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861358986
  • UPC_NO
    044861358986
  • Weight
    0.8375 lbs
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text