Motion
C600M-50
Keyless Locking Rigid Coupling - Metric - 50 mm Bore, 112 mm OD, 2.8930 in Length, Steel
Mi Item #06707890
MFR #C600M-50
Price$641.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - Metric - 50 mm Bore, 112 mm OD, 2.8930 in Length, Steel
Mi Item #06707890
MFR #C600M-50

Mfr description
C600M-50 50MM X 112MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.83/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bore Size
    1.9690 in
  • Coupling Length  
    2.8930 in
  • Length Through Bore  
    2.6760 in
  • Outside Diameter  
    112 mm
  • Screw Size
    M8
  • Screw Thread Size
    M8 x 50
  • Weight
    8 lbs

Details

  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058930
  • Material
    Steel
  • Maximum Transmitted Torque
    3367 ft·lb
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • Torque Capacity
    3367 ft-lbs
  • UPC_NO
    044861058930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)