Motion
C600M-55
Keyless Rigid Coupling - Metric - 55 mm Bore, 120 mm OD, 3.2870 in Length, Steel
MI ITEM #06707893
MFR #C600M-55
Price$935.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - Metric - 55 mm Bore, 120 mm OD, 3.2870 in Length, Steel
MI ITEM #06707893
MFR #C600M-55

Mfr description
C600M-55 55MM X 120MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.99/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Coupling Length  
    3.2870 in
  • Length Through Bore  
    3.0710 in
  • Outside Diameter  
    120 mm
  • Screw Thread Size
    M8 x 55
  • Weight
    10 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058961
  • Material
    Steel
  • Maximum Transmitted Torque
    4445 ft·lb
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • UPC_NO
    044861058961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)