Motion
C600M-68
Keyless Locking Rigid Coupling - Metric - 68 mm Bore, 148 mm OD, 3.740 in Length, Steel
Mi Item #06707897
MFR #C600M-68
Price$1,548.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - Metric - 68 mm Bore, 148 mm OD, 3.740 in Length, Steel
Mi Item #06707897
MFR #C600M-68

Mfr description
C600M-68 68MM X 148MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.13/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Bore Size
    2.6770 in
  • Coupling Length  
    3.740 in
  • Length Through Bore  
    3.4640 in
  • Outside Diameter  
    148 mm
  • Screw Size
    M10 x 65
  • Screw Thread Size
    M10 x 65
  • Weight
    19 lbs

Details

  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861059012
  • Material
    Steel
  • Maximum Transmitted Torque
    8564 ft·lb
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • UPC_NO
    044861059012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)