Motion
C600M-80
Keyless Locking Rigid Coupling - Metric - 80 mm Bore, 170 mm OD, 4.410 in Length, Steel
Mi Item #06707902
MFR #C600M-80
Price$2,233.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - Metric - 80 mm Bore, 170 mm OD, 4.410 in Length, Steel
Mi Item #06707902
MFR #C600M-80

Mfr description
C600M-80 80MM X 170MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,233.14/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Bore Size
    3.1500 in
  • Coupling Length  
    4.410 in
  • Length Through Bore  
    4.0950 in
  • Outside Diameter  
    170 mm
  • Screw Size
    M12
  • Screw Thread Size
    M12 x 80
  • Weight
    28 lbs

Details

  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861059098
  • Material
    Steel
  • Maximum Transmitted Torque
    12178 ft·lb
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • Torque Capacity
    12178 ft-lbs
  • UPC_NO
    044861059098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)