Motion
C-493-BO
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 4.9375 in ID, 6.0000 in OD, 1.2500 in Wide
MI ITEM #06707909
MFR #C-493-BO
List Price$239.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 4.9375 in ID, 6.0000 in OD, 1.2500 in Wide
MI ITEM #06707909
MFR #C-493-BO

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$239.22/each for your price

Overview

Mfr description
C-493-BO 4 15/16" ID SET SCREW
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    4.9375 in
  • Construction
    Solid
  • Outside Diameter
    6.0000 in
  • Width
    1.2500 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    1/2-13 x 1/2 in
  • Weight
    3.3188 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    C-493-BO
  • Manufacturer Upc Number
    044861064344
  • UPC_NO
    044861064344
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text