Motion
RC-112-S-4H
Set Screw Coupling - 2.1250 in OD, Stainless Steel Material
MI ITEM #06707913
MFR #RC-112-S-4H
List Price$130.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 2.1250 in OD, Stainless Steel Material
MI ITEM #06707913
MFR #RC-112-S-4H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.24/each for your price

Overview

Mfr description
RC-112-S-4H@90 1 1/8" ID, 2SET

Specifications

  • Coupling Material
    Stainless Steel
  • Outside Diameter
    2.1250 in
  • Bore - Side 1
    1.1250 in
  • Bore Diameter
    1.1250 in
  • Coupling Length
    3.0000 in
  • Manufacturer Upc Number
    044861065297
  • UPC_NO
    044861065297
  • Weight
    2.470194 lbs
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text