Motion
2CC-037-037-KW
Clamp-on Rigid Coupling - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
Mi Item #06707914
MFR #2CC-037-037-KW
Price$127.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
Mi Item #06707914
MFR #2CC-037-037-KW

Mfr description
2CC-037-037-KW 3/8" X 3/8" ID
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.34/each

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Bore Size
    0.3750 in
  • Coupling Length
    1.6250 in
  • Keyway - Side 1
    0.0950 in
  • Keyway - Side 2
    0.4210 in
  • Keyway Size
    3/32 x 3/64 in
  • Length Through Bore
    1.6250 in
  • Outside Diameter
    1.0625 in
  • Overall Length
    1.6250 in
  • Screw Size
    6-32 x 3/8
  • Screw Thread Size
    6-32 x 1/2
  • Weight
    0.30581 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861065563
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • UPC_NO
    044861065563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)