Motion
C600M-11
Keyless Locking Rigid Coupling - Metric - 11 mm Bore, 39 mm OD, 1.0440 in Length, Steel
Mi Item #06707920
MFR #C600M-11
Price$432.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - Metric - 11 mm Bore, 39 mm OD, 1.0440 in Length, Steel
Mi Item #06707920
MFR #C600M-11

Mfr description
C600M-11 10MM X 39MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.63/each

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Bore Size
    0.4330 in
  • Coupling Length  
    1.0440 in
  • Length Through Bore  
    0.9063 in
  • Outside Diameter  
    39 mm
  • Screw Size
    M5 x 20
  • Screw Thread Size
    M5 x 20
  • Weight
    0.38 lbs

Details

  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058626
  • Material
    Steel
  • Maximum Transmitted Torque
    78 ft·lb
  • Number Of Locking Screws
    5
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • Torque Capacity
    78 ft-lbs
  • UPC_NO
    044861058626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)