Motion
C600M-16
Keyless Rigid Coupling - Metric - 16 mm Bore, 52 mm OD, 1.4960 in Length, Steel
MI ITEM #06707925
MFR #C600M-16
Your Price$365.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - Metric - 16 mm Bore, 52 mm OD, 1.4960 in Length, Steel
MI ITEM #06707925
MFR #C600M-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$365.25/each(List $420.04)

Overview

Mfr description
C600M-16 16MM X 52MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    168 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    3
  • Screw Thread Size
    M6 x 30
  • Series
    C600
  • Weight
    0.9 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058732
  • UPC_NO
    044861058732
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text