Motion
C600M-22
Keyless Locking Rigid Coupling - Metric - 22 mm Bore, 60 mm OD, 1.7320 in Length, Steel
Mi Item #06707930
MFR #C600M-22
Price$390.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - Metric - 22 mm Bore, 60 mm OD, 1.7320 in Length, Steel
Mi Item #06707930
MFR #C600M-22

Mfr description
C600M-22 22MM X 60MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.12/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Bore Size
    0.8660 in
  • Coupling Length  
    1.7320 in
  • Length Through Bore  
    1.5750 in
  • Outside Diameter  
    60 mm
  • Screw Size
    M6 x 35
  • Screw Thread Size
    M6 x 35
  • Weight
    1.3 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058800
  • Material
    Steel
  • Maximum Transmitted Torque
    386 ft·lb
  • Number Of Locking Screws
    5
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • Torque Capacity
    386 ft-lbs
  • UPC_NO
    044861058800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)