Motion
C600M-24
Keyless Rigid Coupling - Metric - 24 mm Bore, 60 mm OD, 1.7320 in Length, Steel
MI ITEM #06707931
MFR #C600M-24
Your Price$378.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - Metric - 24 mm Bore, 60 mm OD, 1.7320 in Length, Steel
MI ITEM #06707931
MFR #C600M-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$378.75/each(List $435.56)

Overview

Mfr description
C600M-24 24MM X 60MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    421 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    5
  • Screw Thread Size
    M6 x 35
  • Series
    C600
  • Weight
    1.3 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058824
  • UPC_NO
    044861058824
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought