Motion
C600M-29
Keyless Locking Rigid Coupling - Metric - 29 mm Bore, 66 mm OD, 1.8890 in Length, Steel
Mi Item #06707933
MFR #C600M-29
Price$497.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - Metric - 29 mm Bore, 66 mm OD, 1.8890 in Length, Steel
Mi Item #06707933
MFR #C600M-29

Mfr description
C600M-29 29MM X 66MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.96/each

Specifications

Dimensions

  • Bore Diameter  
    29 mm
  • Bore Size
    1.1420 in
  • Coupling Length  
    1.8890 in
  • Length Through Bore  
    1.7320 in
  • Outside Diameter  
    66 mm
  • Screw Size
    M6 x 35
  • Screw Thread Size
    M6 x 35
  • Weight
    1.8 lbs

Details

  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058855
  • Material
    Steel
  • Maximum Transmitted Torque
    712 ft·lb
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • Torque Capacity
    712 ft-lbs
  • Torque Rating (in-lb)
    8544 in-lb
  • UPC_NO
    044861058855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)