Motion
C600M-30
Keyless Rigid Coupling - Metric - 30 mm Bore, 76 mm OD, 2.0470 in Length, Steel
MI ITEM #06707934
MFR #C600M-30
Price$476.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Rigid Coupling - Metric - 30 mm Bore, 76 mm OD, 2.0470 in Length, Steel
MI ITEM #06707934
MFR #C600M-30

Mfr description
C600M-30 30MM X 76MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.46/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Coupling Length  
    2.0470 in
  • Length Through Bore  
    1.8900 in
  • Outside Diameter  
    76 mm
  • Screw Thread Size
    M6 x 40
  • Weight
    2.7 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058879
  • Material
    Steel
  • Maximum Transmitted Torque
    842 ft·lb
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • UPC_NO
    044861058879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)