Motion
C600M-32
Keyless Locking Rigid Coupling - Metric - 32 mm Bore, 76 mm OD, 2.0470 in Length, Steel
Mi Item #06707935
MFR #C600M-32
Price$547.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - Metric - 32 mm Bore, 76 mm OD, 2.0470 in Length, Steel
Mi Item #06707935
MFR #C600M-32

Mfr description
C600M-32 32MM X 76MM KEYLESS
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.93/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Bore Size
    1.2600 in
  • Coupling Length  
    2.0470 in
  • Length Through Bore  
    1.8900 in
  • Outside Diameter  
    76 mm
  • Screw Size
    M6
  • Screw Thread Size
    M6 x 40
  • Weight
    2.7 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Keyless Sleeve
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058886
  • Material
    Steel
  • Maximum Transmitted Torque
    898 ft·lb
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
  • Torque Capacity
    898 ft-lbs
  • UPC_NO
    044861058886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)