Motion
C-418-BO
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 4.1875 in ID, 5.5000 in OD, 1.1250 in Wide
MI ITEM #06707939
MFR #C-418-BO
List Price$167.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar C-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 4.1875 in ID, 5.5000 in OD, 1.1250 in Wide
MI ITEM #06707939
MFR #C-418-BO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.53/each for your price

Overview

Mfr description
C-418-BO 4 3/16" ID SET SCREW
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    4.1875 in
  • Construction
    Solid
  • Outside Diameter
    5.5000 in
  • Width
    1.1250 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    1/2-13 x 1/2 in
  • Weight
    3.1581 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    C-418-BO
  • Manufacturer Upc Number
    044861064108
  • UPC_NO
    044861064108
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text