Motion
C192M-15X38
Keyless Locking Assembly - Metric - 15 mm Bore, 38 mm OD, 1.2200 in Length, Steel
Mi Item #06707948
MFR #C192M-15X38
Price$264.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 15 mm Bore, 38 mm OD, 1.2200 in Length, Steel
Mi Item #06707948
MFR #C192M-15X38

Mfr description
C192M-15X38 15 MM ID X 38 MM
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.34/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bore Size
    0.5910 in
  • Coupling Length  
    1.2200 in
  • Length Through Bore  
    0.9840 in
  • Outside Diameter  
    38 mm
  • Screw Size
    M6 x 20
  • Screw Thread Size
    M6 x 20
  • Weight
    0.44 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    10375 psi
  • Manufacturer Upc Number
    044861060148
  • Material
    Steel
  • Maximum Transmitted Torque
    135.0 ft·lb
  • Number Of Locking Screws
    4
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C192
  • Torque Capacity
    1620
  • UPC_NO
    044861060148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)