Motion
C192M-18X38
Keyless Locking Assembly - Metric - 18 mm Bore, 38 mm OD, 1.2200 in Length, Steel
MI ITEM #06707951
MFR #C192M-18X38
List Price$256.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 18 mm Bore, 38 mm OD, 1.2200 in Length, Steel
MI ITEM #06707951
MFR #C192M-18X38

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$256.62/each for your price

Overview

Mfr description
C192M-18X38 18 MM ID X 38 MM
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
  • Mounted Component Remains Fixed Axially During Installation
  • Drop-in replacement for commonly used hex nut keyless bushings.
  • Mounted component remains fixed axially during installation.

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    161.5 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    4
  • Screw Thread Size
    M6 x 20
  • Series
    C192
  • Weight
    0.44 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861060179
  • UPC_NO
    044861060179
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought