Motion
C192M-19X38
Keyless Locking Assembly - Metric - 19 mm Bore, 38 mm OD, 1.2200 in Length, Steel
MI ITEM #06707952
MFR #C192M-19X38
Your Price$133.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 19 mm Bore, 38 mm OD, 1.2200 in Length, Steel
MI ITEM #06707952
MFR #C192M-19X38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$133.66/each(List $256.62)

Overview

Mfr description
C192M-19X38 19 MM ID X 38 MM
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components with Smaller Pitch/Outside Diameters
  • Mounted Component Remains Fixed Axially During Installation
  • Drop-in replacement for commonly used hex nut keyless bushings.
  • Mounted component remains fixed axially during installation.

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    170.4 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    4
  • Screw Thread Size
    M6 x 20
  • Series
    C192
  • Weight
    0.44 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861060186
  • UPC_NO
    044861060186
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text