Motion
213SFF-HYB#1

MRC (SKF)
213SFF-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06707982
MFR #213SFF-HYB#1
Price$1,355.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
213SFF-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06707982
MFR #213SFF-HYB#1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,355.57/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.27 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    213SFF-HYB#1 BRG
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 213SFF-HYB#1 is a 65 mm bore radial/deep groove ball bearing with 120 mm OD, 23 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    213SFF-HYB#1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13150 lbf
  • Radial Static Load Capacity
    9100 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741100960

Overview

Mfr description
213SFF-HYB#1 BRG
  • Hybrid Ceramic deep groove ball bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought