Motion
RS28B-2CL

TSUBAKI (UST)
RS28B-2CL

RS28B-2CL CONNECTOR LINKS
Mi Item #06709048
MFR #RS28B-2CL
Price$109.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS28B-2CL

RS28B-2CL CONNECTOR LINKS
Mi Item #06709048
MFR #RS28B-2CL

Mfr description
RS28B-2 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.48/each

Specifications

Dimensions

  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.10 lb

Details

  • Chain Number & Pitch
    RS28B / 1-3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)